Skip Content

ST
IRWIN SPEEDBOR

1" X 6" Auger Wood Drilling Bit, Carbon Steel, 1/4"

  • Item # 1PMT5
  • My Part #
  • Mfr. Model # 3041007
  • Catalog Page # 706
  • UNSPSC # 27112801
Screw Point Drill Bit,Steel,1" x 6" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $10.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.26 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Drill Bit Grouping Drill Bit
  • Item Wood Drilling Bit
  • Drill Style Auger
  • Drill Bit Material Carbon Steel
  • Drill Bit Size 1"
  • Shank Size 1/4"
  • Overall Length 6"
  • For Use With 3/8" or 1/2" Drill
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Rated 1.5 out of 5 by 2reviewers.
Rated 2 out of 5 by Broke on the second hole I am a homeowner drilling 1 1/4" holes for plumbing. Although I had a lot of binding, once it took off the first hole drilled like butter. When I drilled the second hole I got a lot of binding then the shank just broke. Going to try to exchange it and try it one more time. Not sure I would buy another though. August 13, 2015
Rated 1 out of 5 by Shank too small As an electrical contractor I go through a lot of wood boring bits. When these first came out they had a 3/8" shank and they Rocked!! Now they've gone to 1/4" shanks and are no longer suitable for commercial use. my drill bends or straight up shears the shank in half within minutes. May 25, 2014
  • 2015-09-08T19:44:52.659-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_1PMT5, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.