Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
IRWIN SPEEDBOR

3/4" X 6" Auger Wood Drilling Bit, Carbon Steel, 1/4"

  • Item # 1PMT3
  • My Part #
  • Mfr. Model # 3041004
  • Catalog Page # 706
  • UNSPSC # 27112801
3/4" X 6" Auger Wood Drilling Bit, Carbon Steel, 1/4" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Sale Price $5.51 / each Offer Ends 09/29/18

Web Price $8.50

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.21 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Drill Bit Grouping Drill Bit
  • Item Wood Drilling Bit
  • Drill Style Auger
  • Drill Bit Material Carbon Steel
  • Drill Bit Size 3/4"
  • Shank Size 1/4"
  • Overall Length 6"
  • For Use With 3/8" or 1/2" Drill
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Woodboring Bit, 3/4 x 6 IN is rated 1.8 out of 5 by 5.
Rated 4 out of 5 by from works good first one I bought broke returned for another it works great, I am careful not to put in bind. have drilled 120 1 inch holes. starts clean and is fast
Date published: 2017-07-11
Rated 1 out of 5 by from Do not buy I went to use the drill bits for the second time today, first time using the 1 1/4 bit and I broke the shank on the third 2x4 I attempted to drill through. Unless they go back to 3/8 shank they are not worth spending your money on.
Date published: 2017-07-04
Rated 1 out of 5 by from Sucks I bought this maybe 2 days ago the end that goes in the drill is already stripped out and the thing barely gose through wood any more this bit sucks save your money
Date published: 2017-05-17
Rated 2 out of 5 by from Broke on the second hole I am a homeowner drilling 1 1/4" holes for plumbing. Although I had a lot of binding, once it took off the first hole drilled like butter. When I drilled the second hole I got a lot of binding then the shank just broke. Going to try to exchange it and try it one more time. Not sure I would buy another though.
Date published: 2015-08-13
Rated 1 out of 5 by from Shank too small As an electrical contractor I go through a lot of wood boring bits. When these first came out they had a 3/8" shank and they Rocked!! Now they've gone to 1/4" shanks and are no longer suitable for commercial use. my drill bends or straight up shears the shank in half within minutes.
Date published: 2014-05-25
  • y_2018, m_7, d_21, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_5
  • loc_en_US, sid_1PMT3, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.