Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

IRWIN QUICK-GRIP

2", Resin Handi Clamp, 2 Throat Depth

  • Item# 3LE80
  • Mfr. Model# 59200CD
  • Catalog Page# 1055
  • UNSPSC# 31162902
2",Resin Handi Clamp,2  Throat Depth close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $9.84 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Handi Clamp
  • Size 2"
  • Capacity 2"
  • Throat Depth 2"
  • Jaw Width 2"
  • Material Resin
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms

Customer Reviews


Rated 2.5 out of 5 by 4reviewers.
Rated 4 out of 5 by Excellent clamp for small work I have about 15 of these they work great except the tips keep falling off they need to improve the tips or offer a replacement program for them February 27, 2016
Rated 1 out of 5 by Worst clamp ever used!! I am a big fan of the original quick grip clamps, so didn't hesitate to order these. Unfortunately they don't work, they exert next to zero clamping force and everything just moves around!. I can't find a single use or them. I got a full refund. Still have the clamps will be going in the bin. Extremely disappointed! don't buy! January 15, 2016
Rated 1 out of 5 by No gripping force at all Save your money...they don't work. Clamp has a very loose grip that simply does not hold. April 12, 2015
Rated 4 out of 5 by Quick on...quick off I bought these about a year ago and I use them for everything. They are strong as heck for their size. I bought 2 extra sets and they are always in use.The only negative issue is the tips get damaged over time. I have been told Irwin will replace the tips, but I haven't attempted to get mine replaced. HIGHLY RECOMMEND for every workshop!!!! December 10, 2014
  • 2016-08-27 T04:33:22.182-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_4, tr_4
  • loc_en_US, sid_3LE80, prod, sort_default
1-4 of 4

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.