Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
IRWIN QUICK-GRIP

Bar Clamp/Spreader, 12 Capacity (In.), 9-5/8 to 20-5/8 Spreading Range (In.), 3-3/4 Throat Depth (In.)

  • Item# 3HGF3
  • Mfr. Model# 2021412N
  • Catalog Page# 1052
  • UNSPSC# 27112103
Bar Clamp/Spreader,12 Capacity (In.),9-5/8 to 20-5/8 Spreading Range (In.),3-3/4 Throat Depth (In.) close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $56.95 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.9 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Bar Clamp/Spreader
  • Type High Pressure, 1 Handed
  • Capacity (In.) 12
  • Spreading Range (In.) 9-5/8 to 20-5/8
  • Throat Depth (In.) 3-3/4
  • Handle Material High Impact Plastic Resin
  • Bar Material Heat Treated Steel
  • Function Clamps Or Spreads Front, Side, And Behind The Rail, Converts With Turn Of A Knob
  • Characteristics 7 Hand Pump Action, Removable/Reversible Pressure Pads
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 3reviewers.
Rated 5 out of 5 by does the job well Needed to change a car spring, broke every other clamp I had. Worth the big investment for a student. Used them (now x4) for almost every building project I've done since (8 years). Although new super long one does bow under heavy spreading. Wouldn't use anything else. May 29, 2014
Rated 5 out of 5 by Best Spreader Clamp After searching for and trying about every clamp/spreader I could find, I finally settled on the 600 series. I'm using the initially for the spreader function to apply pressure against glued on floor molding where fasteners can't be used in the wall. Once I figured out how to switch the end jaw I saw that this clamp was the best for my needs and easier to use than any of the others. I will add these to my collection of about 20 other misc. conventional clamps and will likely be using them in the future for conventional clamping also. These heavy duty clamps may be overkill for most of my uses, but they are constructed well and I don't have any reservations about them holding up long term. September 14, 2011
Rated 5 out of 5 by Very Impressed I purchased a pair of the XP600 24" clamps to use on a deck construction project and I couldn't be more impressed or happy with the utility of these clamps. Thanks IRWIN for developing a great product. They are the greatest thing since God created women!! A two thumbs up recommendation from me. December 6, 2010
  • 2015-09-08T19:47:01.564-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_3HGF3, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.