Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
IRWIN QUICK-GRIP

Bar Clamp/Spreader, 36 Capacity (In.), 7-3/8 to 43-3/8 Spreading Range (In.), 3-1/4 Throat Depth (In.)

  • Item# 3HGF2
  • Mfr. Model# 536QCN
  • Catalog Page# 868
  • UNSPSC# 27112103
Bar Clamp/Spreader,36 Capacity (In.),7-3/8 to 43-3/8 Spreading Range (In.),3-1/4 Throat Depth (In.) close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clearance Price $58.90 / each

Price $62.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.21 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Bar Clamp/Spreader
  • Type 1 Handed
  • Capacity (In.) 36
  • Spreading Range (In.) 7-3/8 to 43-3/8
  • Throat Depth (In.) 3-1/4
  • Handle Material High Impact Plastic Resin
  • Bar Material Heat Treated Steel
  • Function Clamps Or Spreads Front, Side, And Behind The Rail, Converts With Turn Of A Knob
  • Characteristics 6 Hand Pump Action, Removable/Reversible Pressure Pads
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Bar Clamp/Spreader,36 Capacity (In.),7-3/8 to 43-3/8 Spreading Range (In.),3-1/4 Throat Depth (In.) is rated 2.3 out of 5 by 6.
Rated 1 out of 5 by from Clamps do not relese once clamped!!!!! I bought 5 sets of 2 clamps for my Christmas present. I have tried to use them twice. I own other Irwin clamps so I know how to use them. Every time I clamp and try to release the mechanism will not release. I have to pry them off the wood I am working with. I need someone from Irwin to contact me on how to replace these defects!!!!
Date published: 2017-01-17
Rated 1 out of 5 by from very poor bought about a year ago. they are 48 inch clamps. The older ones are great. The new SL300 (improved) is NOT. It quickly died. We buy clamps in pairs. The other one is barely hanging on. All our older ones are still working well.
Date published: 2015-08-27
Rated 5 out of 5 by from Tried and True We have been fans of these clamps for decades. Our family uses them day, after day, after day, and none of us have ever had one fail. Ever. These clamps and the Speedbor bits are what initially turned me on to Irwin. It's refreshing to still be able to find a tool that you can buy once, maintain, and have last indefinitely. Some of my Irwin clamps are older than all five of my children, combined.
Date published: 2015-08-22
Rated 1 out of 5 by from Broke After less than 3 months of little to no usage the clamp broke.
Date published: 2015-05-14
Rated 1 out of 5 by from Broke immediately Used once, now nothing happens when I squeeze the trigger. My project is ruined.
Date published: 2015-05-10
Rated 5 out of 5 by from mr I have used many different bands of quick clamps an 'F' clamps. The products you supply are by far the best on the market. Not once has a quick clamp lost it's force or let me down. I look forward to replacing all my other clamps with irwin.
Date published: 2010-05-08
  • y_2017, m_3, d_23, h_17
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_6
  • loc_en_US, sid_3HGF2, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.