Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
IRWIN

Pipe Clamp,0 to 600 Nominal Clamping Pressure

  • Item # 23Z285
  • My Part #
  • Mfr. Model # 224134
  • Catalog Page # N/A
  • UNSPSC # 31162906
Pipe Clamp,0 to 600 Nominal Clamping Pressure close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $22.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.45 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Pipe Clamp
  • Type Crank H-Style, Quick Release
  • Load Capacity (Lb.) 600
  • Nominal Rail Size (In.) 1-1/2
  • Nominal Clamping Pressure 0 to 600
  • Pad Type Metal
  • Clamp Face (In.) 1-1/2
  • Bar Thickness (In.) 3/4
  • Bar Width (In.) 3/4
  • Handle Length (In.) 3
  • Handle Material Steel
  • Clamping Surface D (In.) 4
  • Clamping Surface W (In.) 12
  • Width (In.) 8-1/2
  • Application For 3/4" Pipe Holding, Woodworking, Gluing
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Pipe Clamp,0 to 600 Nominal Clamping Pressure is rated 1.8 out of 5 by 16.
Rated 1 out of 5 by from Absolute Garbage! Very dissatisfied. I was looking for Pony clamps to add to my clamp collection. Bought four 1/2' Irwin clamps and pipe since the tool sales store only had Irwin. Found that they will not stay on the pipe, cock under clamping pressure, very loose on the pipe, and the wood work piece pops out. Waste of my time bringing them home. Brought them back and got my money back.
Date published: 2018-03-14
Rated 5 out of 5 by from Best bar clamps I have about 20 of the 1/2" clamps. Have had them for over 6 years now and made many cupboards and all sorts of projects. Great price for the quality, I am an Irwin fan on their products, great quality products. I have had 3 clamps break on me where the clamp face pin has broke on the adjustable clamp. No big deal, just knock out broken roll pin and put another one in. I will keep buying more of these and other Irwin clamps for my collection.
Date published: 2017-08-14
Rated 1 out of 5 by from Poor design and quality This product does not clamp to the pipe well and slips when tightening making a waste of money. I am very disappointed with the quality and have wasted my money on this product.
Date published: 2017-04-18
Rated 1 out of 5 by from Absolutely useless I have the first generation (?) of these clamps. The difference being that the "fixed head" can slide along the pipe as well as the floating end. Sounds like a great idea until you realise that the handle cannot be turned if it is slid down the pipe as the handle collides with the pipe. Trying to keep the head in the proper location at the end of the pipe with the slipping clutches is impossible. When removed from the pipes the clutches also have a tendency to fall out of the head. The engineer of this item obviously never tried to use it. Other than the nice blue paint job there is nothing good about these clamps. Stay Away - get the Pony's
Date published: 2017-03-25
Rated 3 out of 5 by from convenient if your pipe is not threaded You need to make sure the fixed end is pushed firmly on to the pipe. my biggest complaint is it needs a wider base for stability and pads on the clamps
Date published: 2017-01-24
Rated 1 out of 5 by from No Grip I bought 8 sets and I cant get them to grip on the 3/4" pipes that I have. Looks like I have to modify the pipes to get a grip. Not a great design
Date published: 2017-01-18
Rated 3 out of 5 by from Good after a hack Had a lot of frustration because the clutch kept slipping on the fixed side. Tried to find a solution but couldn't find it, even tried to grind groves but that didn't help. A reviewer suggested adding duct tape to increase the thickness and that worked great. Bought this type because threaded pipe is harder to find in my area
Date published: 2017-01-01
Rated 1 out of 5 by from Poor Design I bought these clamps because I heard the Irwin name was a great brand. Out of the ox they were useless! Not threading the fixed end allows it to free spin. Thought I was doing sonething wrong, when I tried to seat the pipe the clutch and spring shot out. Definitely taking them back in the AM.
Date published: 2016-10-21
  • y_2018, m_7, d_18, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_16
  • loc_en_US, sid_23Z285, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.