Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

IRWIN

#3 Phillips Power Bit, 1/4" Shank Size

  • Item# 3ECG9
  • Mfr. Model# 4935295
  • Catalog Page# N/A
  • Catalog Group# G3577
  • UNSPSC# 27112814
#3 Phillips Power Bit, 1/4" Shank Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Screwdriver Bits

Technical Specs

  • Item Power Bit
  • Bit Style Phillips
  • Point Size #3
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms