Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

IRWIN MARATHON

12" Carbide Finishing Circular Saw Blade, Number of Teeth: 100

  • Item# 3WA46
  • Mfr. Model# 14084
  • Catalog Page# 935
  • UNSPSC# 27112802
12" Carbide Finishing Circular Saw Blade, Number of Teeth: 100 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $125.10 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.55 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Circular Saw Blade
  • Primary Saw Application Wood
  • Tip Material Carbide
  • Blade Type Finishing
  • Blade Dia. 12"
  • Number of Teeth 100
  • Arbor Hole 1"
  • Kerf 0.095"
  • Diamond Knockout No
  • Tooth Grind ATB
  • Hook Angle 10.0 Degrees
  • Cutting Depth 4-1/2"
  • Max. RPM 8300
  • Plate Thickness 0.071"
  • Application For Cutting Hard Wood, Soft Woods, Plywood, Particle Board, Melamines, Laminates, Veneers, Solid Surface, Plastics and Non Ferrous Metals
  • For Use With Table, Radial Arm and Miter Saws
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Rated 3 out of 5 by 2reviewers.
Rated 5 out of 5 by Mine has lasted a long time Bought this about a year ago. I've used it probably 100 times and it's still great. June 20, 2015
Rated 1 out of 5 by Recommended I've been cutting hardwood for 50 years and just purchased a 10" thin kerf sawblade. Incredible, a really fantastic product, thanks. December 17, 2011
  • 2016-07-23 T02:28:16.470-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_3WA46, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.