Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
IRWIN

Insert Bit, 1/4", Square Recess, #2

  • Item# 34E520
  • Mfr. Model# 1837481
  • Catalog Page# 720
  • Catalog Group# G7338
  • UNSPSC# 27112814
Insert Bit,1/4",Square Recess,#2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $4.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.05 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Insert Bit
  • Bit Style Square Recess
  • Point Size #2
  • Shank Style Hex
  • Shank Size 1/4"
  • Fastening Tool Material Steel
  • Finish Black Oxide
  • Overall Length 4"
  • Impact Rated Yes
  • SAE or Metric SAE
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Insert Bit,1/4 In ,Square Recess,#2 is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from woodworker I have used IRWIN TOOLS Including their "square recessed bits, and other styles, and really get great use from every thing of their products
Date published: 2013-08-21
  • y_2017, m_3, d_24, h_22
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_34E520, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.