Skip Content

NC
IRWIN INDUSTRIAL TOOL CO.

Deck Tool,1 EA

  • Item # 52LC11
  • My Part #
  • Mfr. Model # 1964757
  • Catalog Page # N/A
  • UNSPSC # 27112103
Deck Tool,1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $11.45 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.42 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Deck Tool
  • Type Pressure
  • Surface Tip (In.) 1
  • For Use With Sureforce Clamps
  • Application Handed Bar Clamp Into A Deck Clamp for Easy, Accurate Deck Building
  • Package Quantity 5
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Deck Tool,1 EA is rated 4.0 out of 5 by 2.
Rated 5 out of 5 by from Great clamp Awesome clamp for helping me with my deck. I recommend this product.
Date published: 2017-02-14
Rated 3 out of 5 by from Great for clamping decks / Terrible at spreading This is a dream when clamping to pull a board into alignment. Quick and easy, great stability.It is a nightmare if you try to reverse the end and turn it into a spreader expect it to fall off or even go shooting off before achieving any result similar to the clamping action.However, the package says nothing about spreading... but the SL300 clamps have instructions for converting to a spreader. In turn it is easy to assume this was also intended to be used in that alternate set up. Don't try it.
Date published: 2015-08-20
  • y_2018, m_6, d_22, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_52LC11, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.