Skip Content
WG
IRWIN INDUSTRIAL TOOL CO.

Aircraft Extension Drill,1/4in.,HSS

  • Item # 41GR64
  • My Part #
  • Mfr. Model # 66616
  • Catalog Page # N/A
  • UNSPSC # 27112801
Aircraft Extension Drill,1/4in.,HSS close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Drill Bit Grouping Drill Bit
  • Item Twist Drill Bit
  • Drill Bit Material High Speed Steel
  • Drill Bit Size 1/4"
  • Drilling Depth 2-3/4"
  • Drill Bit Finish Black Oxide
  • Overall Length 6"
  • Impact Rated No
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Point Angle 135 Degrees
  • Decimal Equivalent 0.2500"
  • Shank Dia. 1/4"
  • Shank Type Round
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.