Navigation Menu New

Access My Account, Order History, Lists and more here.

4A946 UNIBIT 1 UNSPSC # 27112801

Tap image to zoom.

Roll over image to zoom.

Hex Step Drill Bit, High Speed Steel, 13 Hole Sizes, 1/32 in Step Thickness

  • Item # 4A946
  • Mfr. Model # UNIBIT 1
  • UNSPSC # 27112801
  • Catalog Page # 705 705
Country of Origin USA. Country of Origin is subject to change.

Features a Speed Point™ tip design and single flute cutting edge that lets you drill multiple diameter holes in aluminum, brass, copper, PVC, steel, wood, and laminates up to 1/8" thick.

Technical Specs

  • Drill Bit Grouping Set
  • Item Step Drill Bit
  • Drill Bit Material High Speed Steel
  • Size Range 1/8 in to 1/2 in
  • Drill Bit Sizes Included 1/8 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 13/32 in, 7/16 in, 15/32 in, 1/2 in
  • Shank Size 1/4 in
  • Number of Hole Sizes 13
  • Step Thickness 1/32 in
  • Drill Bit Finish Uncoated
  • Number of Flutes 1
  • Shank Shape Hex
  • Overall Length 3 1/8 in
  • Impact Rated No

Features a Speed Point™ tip design and single flute cutting edge that lets you drill multiple diameter holes in aluminum, brass, copper, PVC, steel, wood, and laminates up to 1/8" thick.

Back to Top