Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
IRWIN

Hand Chisel,3/4 In. x 4-1/4 In.

  • Item # 23Z270
  • My Part #
  • Mfr. Model # 1768776
  • Catalog Page # N/A
  • UNSPSC # 27111901
Hand Chisel,3/4 In. x 4-1/4 In. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $14.30 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hand Chisel
  • Tip Size 3/4"
  • Length 4-1/4"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Material Steel Blade, Resin Handle
  • Characteristics Beveled Edges, High Quality Hardened And Tempered Blade, ProTouch(TM) Grip For Added Comfort And Control, Enlarged Steel Strike Cap
  • Application Woodworking/Construction
  • Number of Pieces 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Hand Chisel,3/4 In. x 4-1/4 In. is rated 2.0 out of 5 by 2.
Rated 1 out of 5 by from blue die comes off the handels nice chisel blades . But blue die comes off the handels leaving blue die on your hands when damp or wet . i have a set of 8 i wont use due to poor rubber handels die runs out when you hold them junk
Date published: 2016-09-20
Rated 3 out of 5 by from Doesn't do what it says on the tin I purchased a 2 in chisel only used it for fitting hinges top metal strike cap broke off . After a few month
Date published: 2016-08-08
  • y_2018, m_7, d_21, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_23Z270, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.