Navigation Menu New

Access My Account, Order History, Lists and more here.

19T116 1131 UNSPSC # 23153305

Tap image to zoom.

Roll over image to zoom.

Straight Flute Tap, Thread Size #10-32, UNF, Plug, Overall Length 2 3/8 in, Carbon Steel

  • Item # 19T116
  • Mfr. Model # 1131
  • UNSPSC # 23153305
  • Catalog Page # 2275 2275
Country of Origin USA. Country of Origin is subject to change.

These taps have a bright finish that provides a smooth, polished surface.

Technical Specs

  • Item Straight Flute Tap
  • Thread Size #10-32
  • Thread Standard UNF
  • Tap Chamfer Plug
  • Tap Material Carbon Steel
  • Tap Finish Bright (Uncoated)
  • Thread Length 7/8 in
  • Overall Length 2 3/8 in
  • 75% Thread Drill Size #21
  • Thread Limit H2
  • Class of Fit 2B
  • Thread Direction Right Hand
  • Number of Flutes 4
  • Tap Shank Standard USCTI
  • 55% Thread Drill Size 4.25 mm
  • 65% Thread Drill Size 4.15 mm
  • Measurement System Pipe
  • Series Machine Screw Tap
  • Shank Dia. 3/16 in
  • Spiral Direction Neutral
  • Standards USCTI
  • Tap Grouping Individual
  • Tap Style Straight Flute (Hand)
  • Thread Limit / Class of Fit H2 / 2B
  • Threads per Inch 32

These taps have a bright finish that provides a smooth, polished surface.

Back to Top