Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

IRWIN HANSON

Carbon Steel Die Set, SAE, Number of Pieces: 17, #4 to 1/2", 1/8" NPT Size/Range

  • Item# 5EWL3
  • Mfr. Model# 4935058
  • Catalog Page# N/A
  • UNSPSC# 23153305
Carbon Steel Die Set, SAE, Number of Pieces: 17, #4 to 1/2", 1/8" NPT Size/Range close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Tap and Die Sets

Technical Specs

  • Item Die Set
  • SAE or Metric SAE
  • Left/Right Hand Right Hand
  • Material Carbon Steel
  • Finish Plain
  • Number of Pieces 17
  • Die Type 1" Hex
  • Sizes Included #4 to 1/2" and 1/8-27 NPT
  • Size/Range #4 to 1/2", 1/8" NPT
  • Thread Type NC, NF
  • Standards ASME B-94-2008
  • Features Self Alignment
  • Includes 1" Hex Solid Self-Alignment Dies #4 - 1/2" and 1/8-27 NPT
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms