Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
IRWIN HANSON

Screw Extractor Set, 9 Pcs

  • Item # 5VUC8
  • Mfr. Model # 52490
  • Catalog Page # 2321
  • UNSPSC # 27111709
Screw Extractor Set,9 Pcs close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $94.35 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 3.34 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This tapered, left-hand spiral flute drill extractor is designed to grip screws firmly. It features high-carbon steel construction, and is heat-treated and tempered for long life.

View More

Technical Specs

  • Item Screw Extractor Set
  • Type Spiral
  • Number of Pieces 9
  • For Removing Studs, Bolts, Screws EX1-EX9
  • Drive Size (In.) #1, #2, #3, #4, #5, #6, #7, #8, #9
  • Drill Size (In.) 5/64", 7/64", 5/32", 1/4", 17/64", 13/32", 17/32", 13/16", 1-1/16"
  • Material High Carbon Steel
  • Includes Spiral EX1-EX9
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Screw Extractor Set,9 Pcs is rated 5.0 out of 5 by 2.
Rated 5 out of 5 by from Awesome! I broke off a spark plug in a Ford F150 yesterday. We had a #5 screw extractor that was too small, so I ordered this set and picked the set up the very next day. With a little heat, we were able to get the spark plug out with the #6 extractor of this kit. The bits seem like they're pretty good quality too. I've got no complaints
Date published: 2015-12-18
Rated 5 out of 5 by from Didn't trust extractors until I used these. So as gear head that's always wrenching on cars and anything and everything. I've had different sets of these from various company's. In fact, the reason I bought these was because they were on sale for super cheap at a store. And because all other sets I've had had failed after a few uses. I became accustomed to picking up spare sets because I always need them and they always break and wear out. So while I needed them I had no faith in there durability. Until I remembered I bought these. 15 header bolts later theyre still going strong. I now have complete faith in this type of tool.
Date published: 2014-10-29
  • y_2017, m_7, d_19, h_16
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_5VUC8, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.