DV
IRWIN HANSON

Hex Fixed Self-Aligning Die, Metric, Die Thread Size: M12x1.75

  • Item # 5EWK3
  • My Part #
  • Mfr. Model # 4935050
  • Catalog Page # 2261
  • UNSPSC # 23153305
Hex Fixed Self-Aligning Die, Metric, Die Thread Size: M12x1.75 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Dies

Product Details

Hex dies are generally used for maintenance and repair applications. Recommended for use with hexagonal die stock handles, but can be used with a wrench or socket when space is limited. Self-aligning dies offer more steel at critical points for extra strength and prevent cross threading. Recommended for use with PTS die stock.

View More

Technical Specs

  • Item Self-Aligning Die
  • Die Shape Hex Fixed
  • Thread Type Metric
  • Die Thread Size M12x1.75
  • Overall Width 1"
  • Die Material High Speed Steel
  • Die Thickness 0.500"
  • Thread Direction Right Hand
  • Application Machine Threading or Die Stock Hand Threading
How can we improve our Technical Specifications?

Compliance and Restrictions

None