Skip Content

ST
IRWIN

15-Pc. Twist Drill Bit Set, 135°, High Speed Steel, Round Shank Type

  • Item # 3UMF1
  • My Part #
  • Mfr. Model # 318015
  • Catalog Page # N/A
  • UNSPSC # 27112801
Twist Drill Bit Set,15-pc,1/16 to 3/8In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $45.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.9 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

REBATE AVAILABLE – Click “View More” below for details

This product is eligible for a manufacturer rebate through December 31, 2017.

Click here for rebate form and additional information.

View More

Technical Specs

  • Drill Bit Grouping Drill Bit Set
  • Item Twist Drill Bit Set
  • Drill Bit Material High Speed Steel
  • Drill Bit Size 1/16" to 3/8"
  • Drill Bit Sizes Included 3/8"
  • Number of Pieces 15
  • Drill Bit Finish Black/Gold
  • Drill Bit Point Angle 135 Degrees
  • Impact Rated No
  • Drill Bit Dimension Type Fractional Inch
  • Shank Shape Round
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.