Skip Content

ST
IRWIN

Bi-Metal Folding Utility Knife,6-1/8" Overall Length,Number of Blades:1

  • Item # 21XZ33
  • My Part #
  • Mfr. Model # 1858318
  • Catalog Page # 808
  • UNSPSC # 27111503
Bi-Metal Folding Utility Knife,6-1/8" Overall Length,Number of Blades:1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $15.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Folding Utility Knife
  • Application General Purpose
  • Overall Length 6-1/8"
  • Overall Width 1-1/8"
  • Position 1
  • Handle Color Blue/Gray
  • Handle Type Straight
  • Handle Material Aluminum
  • Blade Change Push Button
  • Blade Type Utility
  • Blade Material Bi-Metal
  • Features Patented Bladelock(TM) Technology, Blade Only Changes On 45 Degrees with Button, Wire Stripper, Liner Lock For One-Handed Operation
  • Stores No Storage
  • Number of Blades 1
  • Number of Blades Included 1
  • Includes Removable Belt Clip, 1" Insert Bit
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Bi-Metal Folding Utility Knife,6-1/8 In Overall Length,Number of Blades:1 is rated 2.3 out of 5 by 7.
Rated 1 out of 5 by from What a joke I'm pretty sure it's impossible to change the blade. This thing is a joke.
Date published: 2018-01-13
Rated 1 out of 5 by from Can't change blade Brand new, put one blade in it and it won't come out. This is a total waste of money. I can't believe the blade won't come out. Great idea but look for a better brand that actually works as advertised.
Date published: 2017-11-09
Rated 5 out of 5 by from A+ This knife is great.45 degree blade lock is smart. Switching blades is simple. Didn't try other blades and why bother. Irwin blades look great and bi-metal tech is awesome.knife is beautifully balance, well constructed, functions perfectly, and looks awesome.thank you irwin!
Date published: 2017-07-31
Rated 1 out of 5 by from Good idea, poor manufacturing What good is a utility knife if the blade cannot be changed? After multiple attempts at depressing the blade lock, this product joined my trash.
Date published: 2017-02-18
Rated 2 out of 5 by from Looks great but no sale 45 degrees blade change is a pain. Only Irwin blades seem to work! This went in to the garbage! Try making a 45 degree blade lock position and clearly marked
Date published: 2016-09-04
Rated 2 out of 5 by from Nice idea, poor execution I bought this knife to work on my roof, since the blade folded into the handle. It is a great idea, but either I got a lemon or the knife is poorly manufactured. The blade folds into the handle fine, but getting a blade replaced is not a smooth process. The button provided is not easily pushed in which makes changing the blade and adventure.
Date published: 2016-08-28
Rated 4 out of 5 by from Very Robust I received this in the plastic shipping package, the instructions are missing the "Must be in 45º to load the blade".After seeing this web site the instructions are much more understandable.This is a heavy duty blade holder and construction. It has a good heft and nice belt clip and the finish is great.
Date published: 2015-10-01
  • y_2018, m_6, d_16, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_7
  • loc_en_US, sid_21XZ33, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.