Skip Content

DG
IRWIN

9mm Snap-Off Utility Knife,6" Overall Length,Number of Blades Included: 3

  • Item # 2VU99
  • My Part #
  • Mfr. Model # 2086100
  • Catalog Page # N/A
  • UNSPSC # 27111503
Snap-Off Utility Knife,6 In,Blue close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Snap-Off Utility Knife
  • Blade Width 9mm
  • Duty Rating Standard Duty
  • Blade Material Carbon Steel
  • Blade Change Snap End Cap
  • Number of Blades Included 3
  • Number of Segments 8
  • Overall Length 6"
  • Overall Width 1-1/8"
  • Overall Thickness 5/8"
  • Handle Color Blue
  • Handle Type Ergonomic
  • Handle Material Plastic
  • Stores (3) Blades
  • Application General Purpose
  • Features Stainless Steel Blade Guide
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products