ST
IRWIN

3/8" Hex Bit Holder, 3/8" Hex Shank, Overall Bit Length: 11"

  • Item # 6CYV3
  • My Part #
  • Mfr. Model # 4935653
  • Catalog Page # 704
  • UNSPSC # 27112809
3/8" Hex Bit Holder, 3/8" Hex Shank, Overall Bit Length: 11" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $22.86 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.65 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This bit holder features a quick change retainer and hex drive type.

View More

Technical Specs

  • Item Bit Holder
  • Application - Tools Power
  • Drive Size 3/8"
  • Bit Holder Drive Type Hex
  • Hex Shank Size 3/8"
  • Shank Style Hex
  • Overall Bit Length 11"
  • Fastening Tool Item Bit Holder
  • Fastening Tool Material Steel
  • Bit Retainer Type Quick Change
  • Magnetic/Nonmagnetic Magnetic
  • Impact Rated No
  • Number of Pieces 1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Customer Reviews


3/8 In Hex Bit Holder, 1/4 In Hex Shank, Overall Bit Length: 11 In is rated 2.2 out of 5 by 13.
Rated 1 out of 5 by from Buyer beware Lock Load head broke first time used. After spending 10 mins trying to remove from packing I was ready to use, inserted a brand new 2" wire wheel brush in the lock n load end and started to use and after a minute the wheel flew out of the end and now it won't lock any more.
Date published: 2019-01-22
Rated 3 out of 5 by from Once you get it out of the package..... Like most of the reviews here, I came to this site to try to figure out how to open the package. No help on that, but for future readers, i basically pried the tool towards the word "irwin" on the label, and, ta dah, completely covered by the label there is a "secret tab" that when I applied pressure opened... allowing me to get the extension out. Extension seemed to work OK but since I only used it once a couple of minutes ago I can not speak ot its longevity. On its initial use no problem getting the bit out.
Date published: 2018-11-13
Rated 5 out of 5 by from I have used these extensions with no issues. Will buy more when they offer other sizes. Very helpful.
Date published: 2018-08-01
Rated 1 out of 5 by from Broke after first use. Seized up and bit keeps falling out. Stopped working after the first use.
Date published: 2018-04-29
Rated 1 out of 5 by from GARBAGE I have used lots of these over the years and almost all of them had the same problem, The bit gets stuck in them because the lock wont disengage (Very Frustrating).
Date published: 2018-04-18
Rated 1 out of 5 by from Fell apart within hours The first time I used it the cap cape off causing the locking pins to fly out, and the while thing self disassembled... Not impressed.
Date published: 2018-02-23
Rated 5 out of 5 by from Works great. Not really sure why people have had so many problems with these not letting bits go... Maybe they are trying to open them in the wrong direction?! I have had no issues whatsoever with these. They are VERY useful with wood spade bits and wood hole saws... I am a licensed plumber by trade...
Date published: 2018-01-02
Rated 1 out of 5 by from Wont let bit go! I have had this tool for about a year. it stoped on the second try.
Date published: 2017-09-13
  • y_2019, m_3, d_25, h_17
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.11
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_13
  • loc_en_US, sid_6CYV3, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.