Skip Content

DG
IRWIN

3-1/4" x 9mm Carbon Steel Snap-Off Blade; PK10

  • Item # 2WA14
  • My Part #
  • Mfr. Model # 2086301
  • Catalog Page # N/A
  • UNSPSC # 27111501
3-1/4" x 9mm Carbon Steel Snap-Off Blade; PK10 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Snap-Off Blade
  • Width 9mm
  • Material Carbon Steel
  • Number of Segments 13
  • Blade Dispenser Included Yes
  • Thickness 0.016"
  • Length 3-1/4"
  • Mount Type (1) Hole
  • Fits Utility Knives Stock No. 2VU99, 2WA11
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms