Skip Content

DG
IRWIN

2-3/8" x 3/4" Carbon Steel Snap-Off Blade; PK5

  • Item # 23Z288
  • My Part #
  • Mfr. Model # 1764983
  • Catalog Page # N/A
  • UNSPSC # 27111503
Snap-off Utility Blade,3/4" W, PK5 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Snap-Off Blade
  • Width 3/4"
  • Material Carbon Steel
  • Number of Segments 4
  • Blade Dispenser Included No
  • Thickness 0.025"
  • Length 2-3/8"
  • Mount Type (4) Holding Notches
  • Fits Utility Knives Stock No. Most Standard Snap Off Utility Knives
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products