C3
IRWIN

19" Hand Saw for Wood, 15"

  • Item # 8DKM5
  • My Part #
  • Mfr. Model # 213100
  • Catalog Page # N/A
  • UNSPSC # 27111508
19" Hand Saw for Wood, 15" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $31.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.79 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Hand Saw Product Grouping Carpenters Saws
  • Hand Saw Application Wood
  • Item Hand Saw
  • Length 19"
  • Blade Length 15"
  • Teeth per Inch 10
  • Blade Material Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Insulated / Uninsulated Uninsulated
  • Nonsparking No
  • Handle Design ProTouch Grip
  • Handle Material Polymer
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Customer Reviews


19 In Hand Saw for Wood, 15 In Blade Length is rated 5.0 out of 5 by 2.
Rated 5 out of 5 by from Great saws. Bought 3 of these about 3 years ago and still using the 1st saw. Best I have found. They are quick and smooth cutting saws. I love them.
Date published: 2016-11-20
Rated 5 out of 5 by from Wood hobbyist This is a great general-purpose saw. I have used it to cut 2-by lumber, hard yellow pine, and even tree limbs and the combination of very hard, sharp teeth and the pull cut action make this a very easy saw to use. Cuts fast, but leaves a much smoother surface than traditional cross-cut saws. My go-to saw for 90% of my cutting needs.
Date published: 2011-07-23
  • y_2018, m_7, d_27, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_8DKM5, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.