ST
IRWIN

19" Double Edge Saw for Wood, 9-1/2"

  • Item # 9UDU1
  • My Part #
  • Mfr. Model # 213103
  • Catalog Page # N/A
  • UNSPSC # 27111508
19" Double Edge Saw for Wood, 9-1/2" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $27.83 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.45 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Hand Saw Product Grouping Carpenters Saws
  • Hand Saw Application Wood
  • Item Double Edge Saw
  • Length 19"
  • Blade Length 9-1/2"
  • Teeth per Inch 7, 17
  • Blade Material Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Insulated / Uninsulated Uninsulated
  • Nonsparking No
  • Handle Material Polymer
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Customer Reviews


19 In Double Edge Saw for Wood, 9-1/2 In Blade Length is rated 3.4 out of 5 by 9.
Rated 2 out of 5 by from Great saw !!Too bad there isn't a replacement blade.
Date published: 2017-07-26
Rated 3 out of 5 by from Bought this saw for boat building, thought I could get replacement blades. Ican' find blades anywhere. Because of this I won't buy another one.
Date published: 2017-05-15
Rated 1 out of 5 by from No replacement blades available Like all the others I was hoping to find a replacement blade but apparently it does not exist.
Date published: 2017-05-03
Rated 1 out of 5 by from Can't replace blade. I'm looking elsewhere Like Wade Patton and lonnie, I also thought I would simply be able to replace the blade. I thought this because 1) The blade is removable and 2) the blade has a part number on it. I cannot help but feel that the part number is a marketing ploy to make you think the blade can be replaced.Irwin don't even offer replacement blades on their own sight. The saw is fantastic and I would keep buying replacement blades if I could but since I cant I will be buying a new saw elsware since I know there are pull saws out there that offer replacement blades. I feel so strongly about this I'm only rating 1 star for the overall rating. Very disappointing.
Date published: 2016-06-07
Rated 4 out of 5 by from Love it NOW WANT TO REPLACE BLADE My first pull-saw. Once I learned how to use it properly have come to love this style of saw. The easily removable saw BLADE with a part number on it, made me think that one could purchase a replacement blade for this saw. Apparently one cannot. So I will be buying another saw of a different brand such that I can purchase replacement blades. It _is_ that simple. Bottom line, great entry level saw for trying your hand at quick, precise cross-cuts and rips. But look elsewhere if you want to take advantage of replaceable blades. Down one star for that.
Date published: 2015-08-08
Rated 5 out of 5 by from blade replacement I bought my first thinking that I could use it until the blade failed then replace the blade only. What I found out was I could not find .Is there such a thing.
Date published: 2014-10-21
Rated 5 out of 5 by from Saw with many features I've probably bought ten of these saws in the past ten years .It has so many features its a trimmers miracle tool i highly recomend having one
Date published: 2014-10-09
Rated 5 out of 5 by from Business Owner I have 30 men in training under the Georgia Works Program, and decided I would purchase one of the Japanese Style Pull Saws to be used outside for limb cutting and found the saw to be one of the best saws that I've ever used, and the men love the way it cuts, {so smooth}. I have purchased ten of these saws in order to keep these men working. I'm in the market of purchasing ten more. You have to try this saw in order to understand the benefits of it's use, because we use it for everything.
Date published: 2010-11-30
  • y_2018, m_10, d_20, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_9
  • loc_en_US, sid_9UDU1, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.