C3
IRWIN

16" Utility Saw for Wood, 10-5/8"

  • Item # 8YDJ7
  • My Part #
  • Mfr. Model # 213102
  • Catalog Page # N/A
  • UNSPSC # 27111508
16" Utility Saw for Wood, 10-5/8" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $31.69 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.58 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Hand Saw Product Grouping Utility Saws
  • Hand Saw Application Wood
  • Item Utility Saw
  • Length 16"
  • Blade Length 10-5/8"
  • Teeth per Inch 19
  • Blade Material Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Insulated / Uninsulated Uninsulated
  • Nonsparking No
  • Handle Design ProTouch Grip
  • Handle Material Polymer
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Customer Reviews


16 In Utility Saw for Wood, 10-5/8 In Blade Length is rated 4.0 out of 5 by 4.
Rated 3 out of 5 by from no blades this has a removable blade and the only reason i can think of is that it can be recycled!
Date published: 2016-09-26
Rated 4 out of 5 by from Replacement Blades I loved the way my Irwin fine cut saw performed, until I tried to cut schedule 40 pvc with it. The fine cut saw isn't designed for that kind of work. Most of the teeth quickly disappeared. I had used it for a good bit of woodworking over aboiut 5 years, however, and had been very pleased with its performance. I agree with others that Irwin needs to retail replacement blades. I hate to buy a completely new saw when the one I have is already compatible for replacement blades.
Date published: 2015-01-31
Rated 4 out of 5 by from Handy tool This tool was recommended by a friend and proved to be very usefull. However the blade now has a number of damaged teeth and replacement blades seem impossible to find, this does not make sense when the blade is designed to be removeable. I would also agree with previous reviewers who say that the plastic back should have been made detachable to enable deeper and flush cuts to be made. Had replacement blade been available this would be a top rated item.
Date published: 2014-11-24
Rated 5 out of 5 by from Absolutely essential tool This is an absolutely essential saw. I use it for almost all my cutting of anything 1" x 2" and smaller. Have use it in ways it probably shouldn't and it keeps performing. After 10 years with same blade it still does the job and have a few scars to prove it. But like people, it has lost a couple teeth with age and it's time to get another one.
Date published: 2013-05-04
  • y_2018, m_10, d_14, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_4
  • loc_en_US, sid_8YDJ7, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.