Skip Content

C3
IRWIN

16" Crosscut Saw for Wood, 12"

  • Item # 8NMD4
  • My Part #
  • Mfr. Model # 213101
  • Catalog Page # N/A
  • UNSPSC # 27111508
16" Crosscut Saw for Wood, 12" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $26.20 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.67 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Hand Saw Product Grouping Carpenters Saws
  • Hand Saw Application Wood
  • Item Crosscut Saw
  • Length 16"
  • Blade Length 12"
  • Teeth per Inch 14
  • Blade Material Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Insulated / Uninsulated Uninsulated
  • Nonsparking No
  • Handle Design ProTouch Grip
  • Handle Material Polymer
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Great saw but... This saw is fantastic but I'm having trouble finding replacement blades (even on this site). The saw is clearly built to have a replaceable blade but I'm wondering where to find the blades by themselves. July 30, 2013
  • 2015-09-08T19:47:23.049-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_8NMD4, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.