DG
IRWIN

1/8" x 4" Hex Masonry Drill Bit, Number of Cutter Heads: 2

  • Item # 30TL32
  • My Part #
  • Mfr. Model # 1870541
  • Catalog Page # N/A
  • UNSPSC # 27112801
1/8" x 4" Hex Masonry Drill Bit, Number of Cutter Heads: 2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Drill Bit Grouping Drill Bit
  • Item Masonry Drill Bit
  • Shank Shape Hex
  • Shank Size 1/4"
  • Drill Bit Size 1/8"
  • Drilling Length 2"
  • Overall Length 4"
  • Number of Cutter Heads 2
  • Impact Rated Yes
  • Percussion Rated Yes
  • For Use With - Drills Impact Driver, Rotary Hammer
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms