Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
IRWIN

Spring Clamp Max. Jaw Opening (In.) 1-1/2, Length (In.) 5

  • Item # 23Z286
  • Mfr. Model # 59100CD
  • Catalog Page # N/A
  • UNSPSC # 31162902
Spring Clamp Max. Jaw Opening (In.) 1-1/2, Length (In.) 5 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $6.24 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.05 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Spring Clamp
  • Size 1-1/2"
  • Max. Jaw Opening (In.) 1-1/2
  • Length (In.) 5
  • Tips Rubber
  • Handle Resin
  • Material Resin
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Spring Clamp Max. Jaw Opening (In.) 1-1/2, Length (In.) 5 is rated 2.7 out of 5 by 6.
Rated 1 out of 5 by from Handi-Clamps Irwin - Handi-Clamps Can't believe you can sell this poor clamp, it does not hold anything!! Have some of your other products and they work fine. the above isn't one of them!!
Date published: 2017-02-28
Rated 5 out of 5 by from Love the color Best clamp ever! worked very well under lots a force would use to save my life
Date published: 2016-12-06
Rated 4 out of 5 by from Excellent clamp for small work I have about 15 of these they work great except the tips keep falling off they need to improve the tips or offer a replacement program for them
Date published: 2016-02-28
Rated 1 out of 5 by from Worst clamp ever used!! I am a big fan of the original quick grip clamps, so didn't hesitate to order these. Unfortunately they don't work, they exert next to zero clamping force and everything just moves around!. I can't find a single use or them. I got a full refund. Still have the clamps will be going in the bin. Extremely disappointed! don't buy!
Date published: 2016-01-15
Rated 1 out of 5 by from No gripping force at all Save your money...they don't work. Clamp has a very loose grip that simply does not hold.
Date published: 2015-04-12
Rated 4 out of 5 by from Quick on...quick off I bought these about a year ago and I use them for everything. They are strong as heck for their size. I bought 2 extra sets and they are always in use.The only negative issue is the tips get damaged over time. I have been told Irwin will replace the tips, but I haven't attempted to get mine replaced. HIGHLY RECOMMEND for every workshop!!!!
Date published: 2014-12-10
  • y_2017, m_7, d_27, h_20
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_6
  • loc_en_US, sid_23Z286, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.