Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
TM
GRAINGER APPROVED

Nesting Mobile Work Table, 1000 lb. Load Capacity

  • Item# 5CHP2
  • Mfr. Model# NTZ
  • Catalog Page# N/A
  • UNSPSC# 24102006
Nesting Mobile Work Table, 1000 lb. Load Capacity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Nesting Mobile Work Table
  • Load Capacity 1000 lb.
  • Overall Length 63"
  • Overall Width 24"
  • Overall Height 35"
  • Caster Type (2) Swivel, (2) Braking
  • Caster Material Polyurethane
  • Caster Size 5"
  • Material Wood/Steel
  • Color Gray and Black
  • Finish Powder Coated
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms