Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Mobile Work Table, 200 lb. Load Capacity

  • Item# 5CHN3
  • Mfr. Model# FTW-24A4
  • Catalog Page# N/A
  • UNSPSC# 24102006
Mobile Work Table, 200 lb. Load Capacity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Mobile Work Table
  • Load Capacity 200 lb.
  • Overall Length 40"
  • Overall Width 20"
  • Overall Height 39-1/2"
  • Caster Type (2) Swivel, (2) Braking
  • Caster Material Polyurethane
  • Caster Size 4"
  • Material Wood/Steel
  • Color Gray and Black
  • Finish Powder Coated
  • Includes One Nesting Table
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms