Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Locking Drawer, 30 lb. Load Capacity

  • Item# 5CHP1
  • Mfr. Model# ERGO-D28
  • Catalog Page# N/A
  • UNSPSC# 24102006
Locking Drawer, 30 lb. Load Capacity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Locking Drawer
  • Load Capacity 30 lb.
  • Overall Length 22"
  • Overall Width 20-3/4"
  • Overall Height 4-1/2"
  • Material Wood/Steel
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms