Skip Content

WV
IRONGUARD

Safety Valve,45 Degrees,Plastic,Yllw/Red

  • Item # 48WH74
  • My Part #
  • Mfr. Model # 70-1102
  • Catalog Page # N/A
  • UNSPSC # 24101629
Safety Valve,45 Degrees,Plastic,Yllw/Red close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $97.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.96 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The IRONguard™ Cormack propane safety valve helps prevent dangerous surprises, increases LPG cylinder exchange safety, and speeds up LPG cylinder changes. Installation takes just minutes and fits almost all forklifts. Safety valve shuts off LP gas next to the coupler to prevent it from coming back through the hose if the seal fails. Foolproof handle design covers the coupler so the operator cannot disconnect it in the open position. When valve is closed, there is less than 2-3/4" of stored energy. On a standard LPG hose, there is approx. 20" to 28" of potential stored energy.

• Tough nylon shut-off handle is highly visible
• 45° elbow
• 3/8" flare fitting fits most forklifts

View More

Technical Specs

  • Item 45 Degrees Safety Valve
  • Material Plastic
  • Color Yellow, Red
  • For Use With Forklift Trucks
  • Width 4"
  • Height 4"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Safety Valve,45 Degrees,Plastic,Yllw/Red is rated 2.0 out of 5 by 1.
Rated 2 out of 5 by from Red handle keeps breaking off. It has the tiniest little screw holding it on, and is not designed for a big handle such as this. Bad design, but I haven't found an alternative.
Date published: 2017-11-30
  • y_2018, m_6, d_24, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_48WH74, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.