ST
IRONGUARD

Safety Checklist, Propane Counterbalance

  • Item # 48WH55
  • My Part #
  • Mfr. Model # 70-1061
  • Catalog Page # N/A
  • UNSPSC # 24101629
Safety Checklist, Propane Counterbalance close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $59.69 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.05 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The IRONguardâ„¢ lift truck log is a complete daily forklift checklist system for forklift operators. OSHA requires that all forklifts be inspected before the beginning of each shift. This safety log provides 624 daily forklift checklists (over 2 years) in one complete kit. If the truck requires maintenance there is a forklift repair request form that can be filled out to alerts management of the mechanical failure. All information is stored in the log to keep a history of the mechanical condition of the truck. In the event that the forklift does not pass inspection, the lift truck log contains a lockout tag to tagout the equipment for safety. Comes in a highly durable and visible storage case that can be easy mounted anywhere on the forklift with double-sided tape. Log provides 624 daily check lists, 24 repair request forms, 4 accident report forms, 4 near-miss report forms, lockout tag (required if truck unsafe to operate), PM tracking history, poly plastic case, pen, lockout tagout tag with pull strap.

View More

Technical Specs

  • Item Safety Checklist
  • Material Plastic
  • Color Yellow
  • For Use With Propane Counterbalance
  • Width 5"
  • Height 8"
  • Includes Case
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.