Navigation Menu New

Access My Account, Order History, Lists and more here.

458R41 60-5454 UNSPSC # 24101612

Trailer Stabilizing Jack: 100,000 lb Static Load Capacity, 38-1/2 in to 49-1/2 in, With Wheels

  • Item # 458R41
  • Mfr. Model # 60-5454
  • UNSPSC # 24101612
  • Catalog Page # 1127 1127
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Trailer Stabilizing Jack: 100,000 lb Static Load Capacity, 38-1/2 in to 49-1/2 in, With Wheels

  • Item # 458R41
  • Mfr. Model # 60-5454
  • UNSPSC # 24101612
  • Catalog Page # 1127 1127
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Trailer Stabilizing Jack
  • Trailer Jack Adjustment Method Spin Top
  • Static Load Capacity 100,000 lb
  • Adjustment Range 38-1/2 in to 49-1/2 in
  • Lifting Capacity Not Rated
  • Color Yellow
  • Base Dimensions 6 in Dia
  • Top Plate Dimensions 6 in Dia
  • Material Steel
  • Wheel Material Solid Rubber
  • Wheel Width 3 in
  • Wheel Diameter 10 in
  • With Wheels Yes
Back to Top