Skip Content

ST
IRONGUARD

Personal Protective Equipment Kit,Yellow

  • Item # 48WH42
  • My Part #
  • Mfr. Model # 70-1170
  • Catalog Page # N/A
  • UNSPSC # 24101629
Personal Protective Equipment Kit,Yellow close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $145.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 6.75 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The IRONguardâ„¢ personal protective equipment (PPE) kit for battery changing areas contains everything you need to stay compliant and safe. Forklift batteries contain sulfuric acid which is a hazardous material. Occupational Health and Safety laws require personnel to wear particular PPE while performing any battery replacement or maintenance. This complete safety kit conveniently mounts on any wall.

View More

Technical Specs

  • Item Personal Protective Equipment Kit
  • Material Plastic
  • Color Yellow
  • For Use With Forklift Batteries
  • Width 35"
  • Height 20-1/2"
  • Includes Neoprene Safety Gloves, Safety Goggles, Safety Shield, Apron, Cap Off Removal Tool, Flashlight, Battery Hydrometer, Battery Mounting Board
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.