Skip Content

C3
IRONGUARD

Interior Traffic Lights,Plastic,Black

  • Item # 48WH81
  • My Part #
  • Mfr. Model # 60-5412-U
  • Catalog Page # N/A
  • UNSPSC # 24101629
Interior Traffic Lights,Plastic,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $160.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.75 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The IRONguard™ Sure-Lite interior traffic lights provide a low-cost alternative to maintain communication between truck drivers and loading dock attendants. The red and green LED lights are instantly understood as Stop and Go, providing clear signals to drivers and attendants. Service- and maintenance free—no need to replace bulbs or lenses. Lights won't rust, pit, or corrode. Operating and storage temperature: -40°C to 85°C. Completely embedded wiring on the back of the panel make the lights moisture-, water-, and weather-resistant. Each light fixture includes a 15-ft. long wiring cable for 12/24VDC. Pre-drilled mounting holes provide easy installation. 1/2"-thick HDP (high-density polyethylene) low-profile design eliminates impact damage.

View More

Technical Specs

  • Item Interior Traffic Lights
  • Material Plastic
  • Color Black
  • For Use With Loading Dock
  • Width 4-3/4"
  • Height 3-1/4"
  • Voltage 12/24VDC
  • Features Weather Resistant, Energy Efficient
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.