Skip Content

NC
IRONGUARD

Height Indicator Label,12 in. H,Vynil

  • Item # 48WH45
  • My Part #
  • Mfr. Model # 70-1100
  • Catalog Page # N/A
  • UNSPSC # 24101629
Height Indicator Label,12 in. H,Vynil close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $29.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.33 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The IRONguardâ„¢ Accu-Height height indicator label helps eliminate guessing how high to lift forklift forks. This simple sticker immediately allows the forklift operator to quickly see the correct height to lift the forks to enter a pallet opening or rack position. By matching the indicator sticker with the color marker, the correct fork height is easily obtained to enter the pallet safely.

View More

Technical Specs

  • Item Height Indicator Label
  • Material Vinyl
  • Color Yellow, Green, Black
  • For Use With Forklift Trucks
  • Width 9"
  • Height 12"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.