Skip Content

ST
IRONGUARD

Fork Tilt Level Indicator,Black,Plastic

  • Item # 48WH41
  • My Part #
  • Mfr. Model # 70-1000
  • Catalog Page # N/A
  • UNSPSC # 24101629
Fork Tilt Level Indicator,Black,Plastic close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $179.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.4 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The IRONguard™ Accu-Tilt fork tilt level indicator helps forklift drivers get the right angle for the forks so there's no more guessing. Made for all makes and models of forklifts and lift trucks—installs in 2 minutes on any counterbalance lift truck without any tools. Helps reduce damage to products, racks, and pallets. Increases productivity by allowing the operator to see the level of the forks on the Accu-Tilt indicator at all times. The Accu-Tilt also indicates the correct fork angle to travel with a load and for parking the lift truck.

View More

Technical Specs

  • Item Fork Tilt Level Indicator
  • Material Plastic
  • Color Black
  • For Use With Forklift Trucks
  • Width 7"
  • Height 11-1/4"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.