ST
IRONGUARD

Arrow Spotlight, For Use With Forklift Trucks, 3 1/4 in Height, 3 in Width, Polycarbonate

  • Item # 441T79
  • My Part #
  • Mfr. Model # 70-1115
  • Catalog Page # N/A
  • UNSPSC # 24101629
Arrow Spotlight, For Use With Forklift Trucks, 3 1/4 in Height, 3 in Width, Polycarbonate close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Material Handling~Forklifts and Forklift Attachments~Forklift Accessories


$141.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Arrow Spotlight
  • Material Polycarbonate
  • Color Black
  • For Use With Forklift Trucks
  • Width 3 in
  • Height 3 1/4 in
  • Voltage 12 to 60V AC
  • Features Alerts and Indicates Direction of Moving Vehicle, Bright Blue Arrow Spotter, Easy to Install, Projects 10 to 20 ft Ahead or Behind The Lift Truck, Provide An Alert On Both Ends
  • Includes Light
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms