Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
IRONCLAD

Synthetic Leather, Hook-and-Loop Cuff, Black, Left/Right Hand

  • Item # 34CL91
  • My Part #
  • Mfr. Model # GUG-05-XL
  • Catalog Page # N/A
  • Catalog Group # J3273
  • UNSPSC # 46181504
Synthetic Leather, Hook-and-Loop Cuff, Black, Left/Right Hand close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Utility Gloves
  • Leather Palm Material Synthetic Leather
  • Cuff Hook-and-Loop
  • Application Shop, Home, Delivery, Clean-Up, Construction, Equipment Operation, Rigging, Yard Work
  • Color Black
  • Hand Left/Right
  • Leather Palm Type Single
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms