Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

IRONCLAD

General Utility Mechanics Gloves, PTFE Treated Synthetic Leather/Extra Reinforcement Layer Palm Mate

  • Item# 4DNK9
  • Mfr. Model# WWX-05-XL
  • Catalog Page# N/A
  • Catalog Group# D0841
  • UNSPSC# 46181504
General Utility Mechanics Gloves, PTFE Treated Synthetic Leather/Extra Reinforcement Layer Palm Mate close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Wrenchworx®
Palm is treated with PTFE for oil and water resistance. Double-stitched padded palm, and saddle and fingertip reinforcements.
Mechanic's Gloves
Ironclad®

View More

Technical Specs

  • Item Mechanics Gloves
  • Sub-Category General Utility
  • Size XL
  • Color Black
  • Palm Material PTFE Treated Synthetic Leather/Extra Reinforcement Layer
  • Palm Construction Two Layer/Foam Padding
  • Back Material Ribbed Nylon/Spandex
  • Knuckle Padding Material Neoprene
  • Stitching Material Nylon
  • Closure Type Hook-and-Loop
  • Finger Style Full
  • Thumb Style Wing
  • Lining Unlined
  • Application Professional Mechanics, Hand/Power Tool Use, Fitting, Machining
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.