Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

IRONCLAD

Box Handling Mechanics Gloves, Synthetic Leather Palm Material, Black, L, PR 1

  • Item# 1PHH1
  • Mfr. Model# BHG-04-L
  • Catalog Page# N/A
  • Catalog Group# D0802
  • UNSPSC# 46181504
Box Handling Mechanics Gloves, Synthetic Leather Palm Material, Black, L, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Technical Specs

  • Item Mechanics Gloves
  • Sub-Category Box Handling
  • Size L
  • Color Black
  • Palm Material Synthetic Leather
  • Back Material Synthetic
  • Knuckle Padding Material Airprene Fabric
  • Closure Type Hook-and-Loop
  • Finger Style Full
  • Thumb Style Wing
  • Lining Unlined
  • Application Handling Glass, Sheet Metal, Boxes/Packages
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.