Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

IRONCLAD

Impact Resistant Mechanics Gloves, Synthetic Leather Palm Material, Black, L, PR 1

  • Item# 1PHD8
  • Mfr. Model# GUG-04-L
  • Catalog Page# N/A
  • Catalog Group# D0778
  • UNSPSC# 46181504
Impact Resistant Mechanics Gloves, Synthetic Leather Palm Material, Black, L, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Comfortable, form-fitting General-Utility Gloves feature a Duraclad™ reinforced thumb, saddle and fingertips. Include rubberized knuckle protection, hook and loop wrist closure, foam padded inner palm protection and a Snug Tug pull tab for added wrist protection. Made of breathable, washable fabrics that won‘t shrink stretch or harden. Built-in terry cloth sweat wipe. Large.

View More

Technical Specs

  • Item Mechanics Gloves
  • Sub-Category Impact Resistant
  • Size L
  • Color Black
  • Palm Material Synthetic Leather
  • Palm Construction Ironclad's Patented Flex Pattern
  • Back Material Spandex/Nylon
  • Knuckle Padding Material Rubber
  • Cuff Slip on
  • Closure Type Hook-and-Loop
  • Finger Style Full
  • Thumb Style Reinforced
  • Lining Terry Cloth
  • Application General Work, Assembly, Mechanic, Maintenance
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms