Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
IRONCLAD

Leather Mechanics Gloves, Tan/Black, XL, PR 1

  • Item# 1PHC8
  • Mfr. Model# RWG-05-XL
  • Catalog Page# N/A
  • Catalog Group# D0791
  • UNSPSC# 46181504
Leather Mechanics Gloves, Tan/Black, XL, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Ironclad®
Made of goatskin leather with Kevlar® reinforced saddle and thumb. Seamless fingertips and flexible TPR finger and knuckle protection with extended cuff.
Leather Mechanic's Gloves

View More

Technical Specs

  • Item Mechanics Gloves
  • Sub-Category Leather
  • Size XL
  • Color Tan/Black
  • Back Material Genuine BullwhipT Leather
  • Cuff Safety
  • Closure Type Slip On
  • Finger Style Full
  • Lining Unlined
  • Application Heavy Machinery And Equipment Use, Rigging And Construction, Maintenance And Site Operations
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms