Skip Content

ST
IRONCLAD

Impact Resistant Gloves, Duraclad® Palm Material, Blue, Black, Green, Hi-Visibility Yellow, 1 PR

  • Item # 48XZ50
  • My Part #
  • Mfr. Model # INDI-RIW-05-XL
  • Catalog Page # N/A
  • Catalog Group # J4907
  • UNSPSC # 46181504
Impact Gloves,XL,Gauntlet,Slip On,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Sale Price $46.75 / pair Offer Ends 06/30/18

Web Price $55.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.85 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Impact Resistant Gloves
  • Glove Color Family Blue
  • Glove Back Material Nylon, Spandex(R)
  • Palm Material Duraclad(R)
  • Series Ironclad
  • Insulated No
  • Color Blue, Black, Green, Hi-Visibility Yellow
  • Finger Style Full Finger
  • Cuff Gauntlet
  • Glove Size XL
  • ANSI/ISEA Cut Level A2
  • Hand Left and Right
  • Knuckle Padding Material Neoprene
  • Lining Polyester, Waterproof Membrane
  • Palm Construction 2-Layer
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.