DV
IRONCLAD

Impact Resistant Gloves, Nitrile Palm Material, Gray, Red, Hi-Visibility Yellow, 1 PR

  • Item # 48XV08
  • My Part #
  • Mfr. Model # INDI-KC5-07-XXXL
  • Catalog Page # N/A
  • Catalog Group # J4894
  • UNSPSC # 46181504
Impact Resistant Gloves, Nitrile Palm Material, Gray, Red, Hi-Visibility Yellow, 1 PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Impact Resistant Gloves
  • Glove Color Family Gray
  • Glove Back Material HPPE, Nylon, Spandex(R)
  • Palm Material Nitrile
  • Insulated No
  • Color Gray, Red, Hi-Visibility Yellow
  • Finger Style Full Finger
  • Cuff Gauntlet
  • Glove Size 3XL
  • ANSI/ISEA Cut Level A3
  • Hand Left and Right
  • Knuckle Padding Material TPR
  • Palm Construction Coated
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.