Skip Content
ST
IRONCLAD

Impact Resistant Gloves, Goatskin Palm Material, Black, Brown, PR 1

  • Item # 45VK90
  • Mfr. Model # EXO-MIGL-05-XL
  • Catalog Page # 1736
  • Catalog Group # J4125
  • UNSPSC # 46181504
Impact Resistant Gloves, Goatskin Palm Material, Black, Brown, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $29.81 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.41 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Motor Impact design offers all-around impact protection, including full back-of-hand protection with a breathable expansion chamber. The memory-foam palm pads absorb impact and vibration when using power tools. This Ironclad® EXO® Garage Junkie glove features reinforced fingertips for maximum durability and extended wear. Terrycloth wipe helps you keep sweat out of your eyes so you can work.

View More

Technical Specs

  • Item Impact Resistant Gloves
  • Glove Color Family Black
  • Glove Back Material Polyester, Spandex(R)
  • Palm Material Goatskin
  • Series IMPACTO
  • Insulated No
  • Color Black, Brown
  • Finger Style Full Finger
  • Cuff TPR
  • Glove Size XL
  • Hand Left and Right
  • Knuckle Padding Material TPR
  • Palm Construction 1-Layer
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.