Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
IRONCLAD

Impact Mechanics Glove, Embossed Synthetic Leather, Foam Padding Palm Material, Brown/Gray, XL, PR 1

  • Item# 45VK30
  • Mfr. Model# EXO-PIG-05-XL
  • Catalog Page# N/A
  • Catalog Group# J4124
  • UNSPSC# 46181504
Impact Mechanics Glove, Embossed Synthetic Leather, Foam Padding Palm Material, Brown/Gray, XL, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $68.00 / pair

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.32 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Multipurpose glove is designed to take on all sorts of projects with comfort—and without bloody knuckles. Ironclad® Project Impact has a vibration-absorbing palm, TPR impact protection, and a breathable expansion chamber. Handy terrycloth sweat wipe helps you stay on the job at hand. TPR cuff puller helps snug the glove on, and a hook-and-loop closure secures it to your wrist.

View More

Technical Specs

  • Item Impact Mechanics Glove
  • Size XL
  • Color Brown/Gray
  • Palm Material Embossed Synthetic Leather, Foam Padding
  • Palm Construction Single Layer with Reinforcements and Palm Pads
  • Finger Style Full
  • Back Material Spandex, TPR
  • Knuckle Padding Material TPR
  • Cuff TPR
  • Closure Type Hook-and-Loop
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.