Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
IRONCLAD

Impact Gloves, Corded Cotton Palm Material, Red, L, PR 1

  • Item# 46MP77
  • Mfr. Model# INDI-CCP-04-L
  • Catalog Page# 1738
  • Catalog Group# J4184
  • UNSPSC# 46181504
Impact Gloves, Corded Cotton Palm Material, Red, L, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $30.85 / pair

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.66 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The impact protection of these Ironclad® Industrial Impact high-visibility mechanic's gloves covers fingers, thumb, knuckles and metacarpal bones. The cotton cording provides all-around grip at an economical price for oil and gas, mining, demolition, heavy construction, and rigging applications. Reflective fabric is visible at night and in dark settings. Proprietary optical technology increases the extent of visual recognition.

View More

Technical Specs

  • Item Impact Gloves
  • Size L
  • Color Red
  • Palm Material Corded Cotton
  • Palm Construction Corded Cotton
  • Finger Style Full
  • Back Material Spandex, Thermal Plastic Rubber
  • Knuckle Padding Material TPR
  • Cuff Gauntlet
  • Closure Type Slip On
  • Features Reduce Impact Transmission
  • Hand Right/Left
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.